Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 68" W, 82" L
Mfr # PC120
Zoro # G6511018
product price: $627.99
/pk 50, $12.56/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 68"
- Length 82"
- Height 65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC120
- Zoro # G6511018
- UPC # 841436035934
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 68" |
Length | 82" |
Height | 65" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- ZORO SELECT Gate Blade, PTFE (08292)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC515)
- PARTNERS BRAND Black Pallet Cover, 51" W, 73" L (PC548)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- POLAR PLUS Nylon Shell Insulated Pallet Cover, 450g of 19oz. Insulation, 40x48x72" (DON-58)
- Partners Brand Pallet Covers & Cushions