Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 68" W, 82" L, 25 PK
Mfr # PC482
Zoro # G2292530
product price: $596.99
/pk 25, $23.88/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Length 82"
- Width 68"
- Height 65"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC482
- Zoro # G2292530
- UPC # 848109009636
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Length | 82" |
Width | 68" |
Height | 65" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Pallet Covers,68x65x82 In.,4 mil,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel, Nickel Plated (8 Pack) (U 10171)
- ZORO SELECT 44 in L Drum Gauge Stick for 55 gal Drum, Hardwood, 5/8 in W, 1 gal Increment Marks (GP55-PLAIN)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA18)
- Partners Brand Pallet Covers & Cushions