Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 60" W, 85" L
Mfr # PC531
Zoro # G6511027
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 60"
- Length 85"
- Height 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC531
- Zoro # G6511027
- UPC # 841436098724
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 60" |
Length | 85" |
Height | 40" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 12 in 305mm Folding Support Bracket with Extension, Black Finish (657790)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 85" L (PC110)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- PARTNERS BRAND Black Pallet Cover, 48" W, 66" L (PC165)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- Partners Brand Pallet Covers & Cushions