Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 58" W, 96" L
Mfr # PC544
Zoro # G6511045
product price: $547.99
/pk 25, $21.92/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 58"
- Length 96"
- Height 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC544
- Zoro # G6511045
- UPC # 841436098830
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 58" |
Length | 96" |
Height | 46" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Clear (QUS232CL)
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC536)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC546)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC515)
- Partners Brand Pallet Covers & Cushions