Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 58" W, 80" L, 50 PK
Mfr # PC530
Zoro # G6511079
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 58"
- Color Clear
- Length 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC530
- Zoro # G6511079
- UPC # 841436098700
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 58" |
Height | 40" |
Length | 80" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket (CSC-1T-S12)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID231GY)
- RACK’EM RACKS RackEm Racks 5119 Hair Net-Beard Cover-Shoe Cover Dispenser with Clear Lid- Clear Plastic (5119)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Beige (30250STONE)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC515)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 85" L (PC110)
- PARTNERS BRAND Black Pallet Cover, 54" W, 76" L (PC124)
- PARTNERS BRAND Black Pallet Cover, 51" W, 73" L (PC548)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC546)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- Partners Brand Pallet Covers & Cushions