Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 54" W, 72" L
Mfr # PC542
Zoro # G6511167
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 54"
- Length 72"
- Height 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC542
- Zoro # G6511167
- UPC # 841436098809
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 54" |
Length | 72" |
Height | 44" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Bin, 7"H x 8.3"W x 14.8"D, Blue (30240B)
- LYON Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67221W)
- ZORO SELECT Replacement Blade, For Use With 3AY68 (272012)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC505)
- PARTNERS BRAND Clear Pallet Cover, 46" W, 72" L (PC134)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 82" L, 25 PK (PC482)
- THE BRUSH MAN 148”X 76” (4’ X 8’) Pallet Cover (Clear) (COVER 4X8-CLEAR)
- Partners Brand Pallet Covers & Cushions