Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 54" W, 72" L
Mfr # PC175
Zoro # G6511176
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 54"
- Length 72"
- Height 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC175
- Zoro # G6511176
- UPC # 841436036108
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 54" |
Length | 72" |
Height | 44" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Blue (QUS974BL)
- ZORO SELECT Pegboard Tray (6YB63)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- ECONOCO Tempered Glass Shelves, 48 in. L, PK5 (SHGL1248)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- PARTNERS BRAND Black Pallet Cover, 48" W, 66" L (PC165)
- PARTNERS BRAND Clear Pallet Cover, 46" W, 72" L (PC134)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC546)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- Partners Brand Pallet Covers & Cushions