Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 54" W, 60" L
Mfr # PC543
Zoro # G6511097
product price: $486.99
/pk 25, $19.48/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 54"
- Length 60"
- Height 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC543
- Zoro # G6511097
- UPC # 841436098816
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 54" |
Length | 60" |
Height | 52" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 3 PK (20416)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCD246078-6B95)
- TRITON PRODUCTS (2) White 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-WHT)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Clear Pallet Cover, 46" W, 72" L (PC134)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- ZORO SELECT 2 mil Clear Pallet Cover, 68 in W, 65 in D, 82 in L (2EWJ4)
- Partners Brand Pallet Covers & Cushions