Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 54" W, 60" L
Mfr # PC508
Zoro # G6511106
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 54"
- Length 60"
- Height 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC508
- Zoro # G6511106
- UPC # 841436098519
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 54" |
Length | 60" |
Height | 52" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Brass Drum Faucet (DRM244)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PARTNERS BRAND Black Pallet Cover, 51" W, 73" L (PC548)
- PARTNERS BRAND Black Pallet Cover, 54" W, 76" L (PC124)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC505)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC539)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- ZORO SELECT 9/1000 in Kraft Anti Slip Pallet Sheet, 37 in W, 45 in L (ASP45X37)
- Partners Brand Pallet Covers & Cushions