Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 52" W, 96" L
Mfr # PC475
Zoro # G6511219
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 52"
- Length 96"
- Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC475
- Zoro # G6511219
- UPC # 841436062596
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 52" |
Length | 96" |
Height | 48" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- MANHATTAN COMFORT Mulberry Open 2 Sectional Corner Closet, White (110GMC1)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC546)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC505)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L, 150 PK (PC502)
- ZORO SELECT Pallet Paper Sheet, 37 in W, 45 in L, 100 PK (KAS4537)
- Partners Brand Pallet Covers & Cushions