Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 52" W, 130" L
Mfr # PC181
Zoro # G2292591
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 52"
- Length 130"
- Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC181
- Zoro # G2292591
- UPC # 848109009599
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 52" |
Length | 130" |
Height | 48" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Pallet Covers,52x48x130 In.,3 mil,Package Quantity 35, Package Quantity 35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99828)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L, 150 PK (PC502)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- BOX PACKAGING Global Industrial„¢ Pallet Covers, 48"W x 42"D x 48"H, 4 Mil, Clear, 25/Pack (PC536)
- Partners Brand Pallet Covers & Cushions