Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 51" W, 85" L, 50 PK
Mfr # PC150
Zoro # G6511331
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 51"
- Height 49"
- Color Clear
- Length 85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC150
- Zoro # G6511331
- UPC # 841436036030
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 51" |
Height | 49" |
Length | 85" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 48"W x 18"D x 34"H 2 - Shelf Add-On (798127)
- AKRO-MILS Plastic Divider, Black, 3 7/16 in L, Not Applicable W, 2 7/8 in H, 12 PK (40442)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS239/240)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- PARTNERS BRAND Black Pallet Cover, 51" W, 73" L (PC548)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC539)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC546)
- THE BRUSH MAN 148”X 76” (4’ X 8’) Pallet Cover (Clear) (COVER 4X8-CLEAR)
- Partners Brand Pallet Covers & Cushions