Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 40" W, 72" L
Mfr # BL4024
Zoro # G6511937
product price: $547.99
/pk 100, $5.48/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 40"
- Length 72"
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BL4024
- Zoro # G6511937
- UPC # 841436035798
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 40" |
Length | 72" |
Height | 24" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 2 to 112 compartments, Plastic, 12 in H x 12 in W (137401)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- DURHAM MFG Compartment Drawer Insert with 32 compartments, Polypropylene, 3" H x 18 in W (124-95-32-IND)
- WALL CONTROL Expanded Industrial Pegboard Kit, Red/Black (35-IWRK-800-RB)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 85" L (PC110)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY7)
- Partners Brand Pallet Covers & Cushions