Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 26" W, 48" L, 50 PK
Mfr # PC131
Zoro # G6511998
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26"
- Height 24"
- Color Clear
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC131
- Zoro # G6511998
- UPC # 841436035941
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 26" |
Height | 24" |
Length | 48" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166GREY)
- TENNSCO Cross Bar 36 In (LRA-36)
- VASER DESIGNS 12 x 6 x 6 in. Wire Basket White (VA727955)
- KRUEGER Audible Remote Alarm, For Krueger Gauges (Alarm-Remote)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC515)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 85" L (PC110)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- Partners Brand Pallet Covers & Cushions