Shop All Moisture Absorbents and Indicators
Partners Brand
Clay Desiccants, 5 Gallon Pail, 3" x 6" x 3/8", Kraft, 150/Case
Mfr # DES105
Zoro # G7484377
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Material Clay Desiccant Filling
- Weight 26.32
- Width 6"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DES105
- Zoro # G7484377
- UPC # 00848109002675
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Length | 3" |
Width | 6" |
Height | 3/8" |
Details
Item | Clay Desiccant,5 gal.,3x6x3/8",PK150 |
Material | Clay Desiccant Filling |
Weight | 26.32 |
Color | Kraft |
Description
Clay Desiccant,5 gal.,3x6x3/8 In.,PK150, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Dispenser, Height: 8" (5NVZ3)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- GBC Thermal Roll Film, EZload, 25" x 250 ft. (3000024EZ)
- CRESCENT WISS 7-1/8" Industrial Inlaid® Straight Trimmers (37N)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- DESCO Humidity Indicator Card, 5-10-60, PK125 (13869)
- HUMYDRY MOISTURE ABSORBER (USA22100C6)
- Partners Brand Protective Packaging