Shop All Moisture Absorbents and Indicators
Partners Brand
Clay Desiccants, 5 Gallon Pail, 3" x 4" x 1/4", Kraft, 300/Case
Mfr # DES104
Zoro # G7489146
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clay Desiccant Filling
- Width 4"
- Height 1/4"
- Weight 27.24
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DES104
- Zoro # G7489146
- UPC # 848109002668
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 4" |
Height | 1/4" |
Length | 3" |
Details
Item | Clay Desiccant,5 gal.,3x4x1/4",PK300 |
Material | Clay Desiccant Filling |
Weight | 27.24 |
Color | Kraft |
Description
Clay Desiccant,5 gal.,3x4x1/4 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, 48mm x 100m, Tan, PK36 (AP 201)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- EXPO Black, Blue, Brown, Green, Orange, Pink, Purple, Red Marker Set, 8 PK (1884309)
- PULL-A-WAY Lanyard, Red, O-Ring (OMSLYDRD O-Ring)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- SCS Desiccant, 2 Unit Plastic Pouch (2PLDES150)
- SCS Desiccant, Humidity Detection, 29 lb. (1/6PLDES1200)
- Partners Brand Protective Packaging