Shop All Moisture Absorbents and Indicators
Partners Brand
Clay Desiccants, 5 Gallon Pail, 1" x 3 1/2" x 1/4", Kraft, 700/Case
Mfr # DES102
Zoro # G7488945
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 21.94
- Length 1"
- Height 1/4"
- Material Clay Desiccant Filling
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DES102
- Zoro # G7488945
- UPC # 00848109002644
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Length | 1" |
Height | 1/4" |
Width | 3 1/2" |
Details
Item | Clay Desiccant,5 gal.,1x3-1/2x1/4",PK700 |
Weight | 21.94 |
Material | Clay Desiccant Filling |
Color | Kraft |
Description
Clay Desiccant,5 gal.,1x3-1/2x1/4 In.,PK700, Package Quantity 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 4" x 4" x 4", White, 50/Bundle (M444)
- ARROW FASTENER Staple Flat T30 Bx5040 5/16In (305IP)
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30079)
- FLOORTEX Steel Dry Erase Board 24"x18", Aluminum Frame (FCVLM2418A)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- ARMOR SHIELD Desiccant, 3-1/2in. L, 1in W, 1/3 oz, PK700 (D1/3UCT)
- Partners Brand Protective Packaging