Shop All Moisture Absorbents and Indicators
Partners Brand
Clay Desiccants, 5 Gallon Pail, 1" x 2 1/2" x 1/4", Kraft, 1200/Case
Mfr # DES101
Zoro # G7488927
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/4"
- Width 2 1/2"
- Color Kraft
- Material Clay Desiccant Filling
- Weight 19.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DES101
- Zoro # G7488927
- UPC # 00848109002637
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Height | 1/4" |
Width | 2 1/2" |
Length | 1" |
Details
Item | Clay Desiccant,5 gal,1x2-1/2x1/4",PK1200 |
Color | Kraft |
Material | Clay Desiccant Filling |
Weight | 19.22 |
Description
Clay Desiccant,5 gal,1x2-1/2x1/4 In.,PK1200, Package Quantity 1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Oasis Classic Locking Post Mount Mailbox Graphite Bronze (6200Z-10)
- UNIVERSAL Staple Remover, Pinch, 2-13/32 in.L (UNV00700)
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- SP SCIENCEWARE Desiccant System, Can, Protected 3 cu. ft. (F42046-0000)
- Partners Brand Protective Packaging