Shop All Moisture Absorbents and Indicators
Partners Brand
Clay Desiccants, 34 Gallon Drum, 5" x 5 1/2" x 1/2", Kraft, 500/Case
Mfr # DES112
Zoro # G7489015
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Width 5 1/2"
- Length 5"
- Weight 152
- Material Clay Desiccant Filling
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DES112
- Zoro # G7489015
- UPC # 00848109002705
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 5 1/2" |
Length | 5" |
Height | 1/2" |
Details
Item | Clay Desiccant,34 gal.,5x5-1/2",PK500 |
Weight | 152 |
Material | Clay Desiccant Filling |
Color | Kraft |
Description
Clay Desiccant,34 gal.,5x5-1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Card, Time, Wkly, 3.37X8.25 Pk (TOP1260)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, WHITE5729, 200PK (05729)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- ARMOR SHIELD Desiccant, 8in. L, 5in. W, 8 oz., PK300 (D8UCT-D)
- DAMPRID Damprid Hngbag Ff 3Pk (FG83FFESB)
- Partners Brand Moisture Absorbents and Indicators