Shop All Moisture Absorbents and Indicators
Partners Brand
Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case
Mfr # DES110
Zoro # G7489021
product price: $1,151.99
/pk 1300, $0.89/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clay Desiccant Filling
- Weight 108
- Color Kraft
- Height 1/4"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # DES110
- Zoro # G7489021
- UPC # 00848109002682
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Height | 1/4" |
Width | 4" |
Length | 3" |
Details
Item | Clay Desiccant,34 gal.,3x4x1/4",PK1300 |
Material | Clay Desiccant Filling |
Weight | 108 |
Color | Kraft |
Description
Clay Desiccant,34 gal.,3x4x1/4 In.,PK1300, Package Quantity 1300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Haz Mat Boxes, 1 - 5 Gallon Metal Pail, 12 1/8" x 12 1/8" x 13 9/16", Kraft, 10/Bundle (55VM40)
- BANKERS BOX Banker Box, Ltr/Lgl, StringBttn, PK12 (00025)
- XEROX 106R03474 Toner, 1,000 Page-Yield, Magenta (106R03474)
- UNIVERSAL Self-Adhesive Paper/File Fastener, PK100 (UNV81003)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- WM BARR W M Barr 235764 7.5 lbs Moisture Absorber Refillable Jug (235764)
- WRAP-IT STRAP STRETCH 24""L 2PK (702-24B)
- WM BARR Damp 105OZ Absorber (FG01FFESB)
- Partners Brand Moisture Absorbents and Indicators