Shop All Business Envelopes
Partners Brand
Clasp Envelopes, 9 1/2" x 12 1/2", Kraft, 500/Case
Mfr # EN1005
Zoro # G4921047
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Woven Paper
- Expanded Width 9 1/2"
- Color Kraft
- Outside Length 12 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1005
- Zoro # G4921047
- UPC # 50085227378939
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 9 1/2" |
Outside Length | 12 1/2" |
Details
Item | Clasp Envelopes,9-1/2x12-1/2",PK500 |
Material | 28 lb. Woven Paper |
Color | Kraft |
Description
Clasp Envelopes,9-1/2x12-1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Clipboard, Black (21603)
- OXFORD Coated Report Cover 8-1/2 x 14", Black (71606)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- VESTIL YELLOW POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-YL)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Self-Seal Envelopes, 6" x 9", White, 500/Case (EN1069)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43568)
- Partners Brand Business Envelopes