Shop All Business Envelopes
Partners Brand
Clasp Envelopes, 6" x 9", Kraft, 1000/Case
Mfr # EN1001
Zoro # G4921071
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Woven Paper
- Expanded Width 6"
- Color Kraft
- Outside Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1001
- Zoro # G4921071
- UPC # 50085227378557
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 6" |
Outside Length | 9" |
Details
Item | Clasp Envelopes,6x9",PK1000 |
Material | 28 lb. Woven Paper |
Color | Kraft |
Description
Clasp Envelopes,6x9 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- WESTCO EDUCATIONAL PRODUCTS Resonator Bells, 8 Note (RB7201)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case (EN1008)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- SCHOOL SMART ENVELOPE WINDOW WHITE 4.125X9.5 BX OF 500 PK (85027)
- Partners Brand Business Envelopes