Shop All Business Envelopes
Partners Brand
Clasp Envelopes, 6 1/2" x 9 1/2", Kraft, 1000/Case
Mfr # EN1002
Zoro # G4921080
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Woven Paper
- Expanded Width 6 1/2"
- Color Kraft
- Outside Length 9 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1002
- Zoro # G4921080
- UPC # 50085227378632
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 6 1/2" |
Outside Length | 9 1/2" |
Details
Item | Clasp Envelopes,6-1/2x9-1/2",PK1000 |
Material | 28 lb. Woven Paper |
Color | Kraft |
Description
Clasp Envelopes,6-1/2x9-1/2 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO Foam Pro 10 in. W X 12 in. L White Foam Core Color Test Sample Board (120)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- PORELON Porelon Por11413 Porelon Ibm Wheelwriter - 1-Correction Film Ribbon (POR11413)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40865)
- Partners Brand Mail Supplies