Shop All Business Envelopes
Partners Brand
Clasp Envelopes, 5" x 7 1/2", Kraft, 1000/Case
Mfr # EN1016
Zoro # G4921099
product price: $446.99
/pk 1000, $0.45/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Woven Paper
- Expanded Width 5"
- Color Kraft
- Outside Length 7 1/2"
- Weight 16.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1016
- Zoro # G4921099
- UPC # 085227378255
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 5" |
Outside Length | 7 1/2" |
Details
Item | Clasp Envelopes,5x7-1/2",PK1000 |
Material | 28 lb. Woven Paper |
Color | Kraft |
Weight | 16.84 |
Description
Clasp Envelopes,5x7-1/2 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- AVERY Clean Edge Business Cards, True P, PK200 (8871)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 12", Kraft, 15/Bundle (22XM32)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10052)
- PARTNERS BRAND Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case (EN1008)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- Partners Brand Business Envelopes