Shop All Business Envelopes
Partners Brand
Clasp Envelopes, 4" x 6 3/8", Kraft, 1000/Case
Mfr # EN1014
Zoro # G4921117
product price: $458.99
/pk 1000, $0.46/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1014
- Zoro # G4921117
- UPC # 085227378149
- Country of Origin United States
- Category Business Envelopes
Details
Item | Clasp Envelopes,4x6-3/8",PK1000 |
Material | Kraft |
Color | Kraft |
Description
Clasp Envelopes,4x6-3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Binder, Biodegrade, Round Ring, 1", White (18937)
- SAX True Flow Pouring Medium, Quart (4748)
- SUITEX Jiffylite Self-Seal Mailer Side Seam #00 Golden Brown 250/carton, 250PK (SU41127)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity (TE150)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Self-Seal Envelopes, 6" x 9", White, 500/Case (EN1069)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- ASP Vehicle Deal Envelopes (Deal Jackets)-Plain, 9" X 12", 100 Per Pack Pk (DSA-500)
- Partners Brand Business Envelopes