Shop All Business Envelopes
Partners Brand
Clasp Envelopes, 12" x 15 1/2", Kraft, 500/Case
Mfr # EN1009
Zoro # G4921135
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Woven Paper
- Expanded Width 12"
- Color Kraft
- Outside Length 15 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1009
- Zoro # G4921135
- UPC # 50085227379103
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 12" |
Outside Length | 15 1/2" |
Details
Item | Clasp Envelopes,12x15-1/2",PK500 |
Material | 28 lb. Woven Paper |
Color | Kraft |
Description
Clasp Envelopes,12x15-1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Road Atlas, US, 11 in. W, 15-3/8 in. H (72022)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, Red, PK25 (7416-N)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Blue (26550)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A945)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case (EN1008)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- SOUTHWORTH Envelope, Linen, 25%Ctn, Ivry Pk (SOUJ56410)
- Partners Brand Business Envelopes