Shop All Business Envelopes
Partners Brand
Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case
Mfr # EN1008
Zoro # G4921141
product price: $318.99
/pk 500, $0.64/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Woven Paper
- Expanded Width 11 1/2"
- Color Kraft
- Outside Length 14 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1008
- Zoro # G4921141
- UPC # 50085227379059
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 11 1/2" |
Outside Length | 14 1/2" |
Details
Item | Clasp Envelopes,11-1/2x14-1/2,PK500 |
Material | 28 lb. Woven Paper |
Color | Kraft |
Description
Clasp Envelopes,11-1/2x14-1/2,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- PILOT Red Marker Pen, Ultra Fine Tip, 12 PK (PIL11007)
- BRADY Flag Label, Permanent Adhesive, White (M4-214-483)
- ZORO SELECT Engineering Tech Sheet, Drill Size Chart (5DFE0)
- PARTNERS BRAND Tape Logic® "Safety Data Sheets Enclosed" Envelopes, 5 1/2", Red, 1000/Case (PL400)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Jumbo Envelopes, 24" x 30", Kraft, 100/Case (EN1087)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- ASP Repair Order, 8 1/2" X 11 5/8"- 4 Part, 100 Per Pack (Form #Ro-665-4) Pk (7389)
- Partners Brand Mail Supplies