Shop All Business Envelopes
Partners Brand
Clasp Envelopes, 10" x 15", Kraft, 500/Case
Mfr # EN1007
Zoro # G4921150
product price: $244.99
/pk 500, $0.49/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 28 lb. Woven Paper
- Expanded Width 10"
- Color Kraft
- Outside Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1007
- Zoro # G4921150
- UPC # 50085227378984
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 10" |
Outside Length | 15" |
Details
Item | Clasp Envelopes,10x15",PK500 |
Material | 28 lb. Woven Paper |
Color | Kraft |
Description
Clasp Envelopes,10x15 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- ESSELTE PENDAFLEX CORP. Esselte® Oxford Certificate Holder, 25" x 8-1/2", Hunter Green, 5/Pack (29900605BGD)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- ASP Repair Order Racks - 12 Pocket Rack, 28" X 13" X 2", 1 Per Box (7001)
- Partners Brand Business Envelopes