Shop All Business Envelopes
Partners Brand
Clasp Envelopes, 10" x 12", Kraft, 500/Case
Mfr # EN1019
Zoro # G4921187
product price: $281.99
/pk 500, $0.56/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Woven Paper
- Expanded Width 10"
- Color Kraft
- Outside Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1019
- Zoro # G4921187
- UPC # 085227378958
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 10" |
Outside Length | 12" |
Details
Item | Clasp Envelopes,10x12",PK500 |
Material | 28 lb. Woven Paper |
Color | Kraft |
Description
Clasp Envelopes,10x12 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- UNIVERSAL Plastic Index Card Boxes, 3" x 5", Translucent Black, PK2 (UNV47286)
- TOPS Job Card, 3.5x9, PK500 (1258)
- PENTEL Pen, Energel Nv, Med, Blue, PK12 (BL27C)
- PARTNERS BRAND Jumbo Envelopes, 24" x 30", Kraft, 100/Case (EN1087)
- PARTNERS BRAND Self-Seal Envelopes, 6" x 9", White, 500/Case (EN1069)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case (EN1008)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 7 1/2", Red, 1000/Case (PL461)
- Partners Brand Mail Supplies