Shop All Tags
Partners Brand
Claim Tags, Consecutively Numbered, Pre-Strung, 4 3/4" x 2 3/8", Manila, 1000/Case
Mfr # G26210
Zoro # G4976119
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 13 Point Cardstock
- Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G26210
- Zoro # G4976119
- UPC # 848109037318
- Country of Origin United States
- Category Tags
Dimensions
Width | 4 3/4" |
Length | 2 3/8" |
Details
Material | 13 Point Cardstock |
Color | Manila |
Item | TagConsecNmbrStrung,4-3/4"x2-3/8",PK1000 |
Description
TagConsecNmbrStrung,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, OE (EGO20967)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (3000-3999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18041)
- PARTNERS BRAND Inspection Tags, Pre-Wired, "Accepted", 4 3/4" x 2 3/8", Green, 1000/Case (G20023)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16151)
- PARTNERS BRAND Tag String, 12", White, 1000/Case (G2501)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15151)
- ZORO SELECT Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (3VAX5)
- Partners Brand Tags