Shop All Shipping Labels
Partners Brand
Circle Mailing Labels, Perforated, 1 1/2", Clear, 1000 Labels/Roll
Mfr # DL706
Zoro # G4921309
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DL706
- Zoro # G4921309
- UPC # 841436054256
- Country of Origin United States
- Category Shipping Labels
Details
Item | Circle Mailing Label,Perforated 1 1/2" |
Material | Polystyrene |
Color | Clear |
Description
Circle Mailing Label,Perforated 1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- AVERY Folder, 2Pocket, W/Fastnr, Lbe 25PK (AVE47976)
- SEALER SALES 6in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0612-1000)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1 1/4" x 3", White, 800/Case (LH251)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, Perforated, 1", White, 5000/Roll (DL761)
- PARTNERS BRAND Plastic Label Holder Insert Cards, 1" x 3", White, 1000/Case (LH246)
- PARTNERS BRAND Tape Logic® Circle Paper Mailing Labels, 1 1/2", Frosty White, 5000/Roll (DL753)
- PARTNERS BRAND Tape Logic® Circle Mailing Labels, Perforated, 2", Clear, 1000/Roll (DL708)
- AVERY Avery® Booklet Seals, 1-1/2" Diameter, White, 240/Pack (5278)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Pink, 500/Roll (DL612K)
- Partners Brand Shipping Labels