Shop All Shelving & Rack Accessories
Partners Brand
Chrome Poles, 86", 4/Case
Mfr # WSP864
Zoro # G4921747
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Chrome
- Height 86"
- Length 86"
- Net Weight 17.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WSP864
- Zoro # G4921747
- UPC # 848109005492
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 86" |
Length | 86" |
Details
Item | Chrome Poles,86",PK4 |
Color | Chrome |
Material | Chrome |
Net Weight | 17.26 |
Description
Chrome Poles,86 In.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 8.75 gal Volume Capacity (QDC2012-7)
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- PARTNERS BRAND Chrome Poles, 74", 2/Case (WSP742)
- ECONOCO Slatwall Hook 10", Satin Nickel, 96PK (BQSWH10SN)
- TRESTON Spacemiser for 550 Series, Holds 12 Cabinets (12-550)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDN8)
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, White, 10PK (WAK1W)
- ECONOCO Adjustable Pipeline Ballet Bar (PSBBADJWTE)
- Partners Brand Shelving & Rack Accessories