Shop All Shelving & Rack Accessories
Partners Brand
Chrome Poles, 86", 2/Case
Mfr # WSP862
Zoro # G4921756
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Chrome
- Height 86"
- Length 86"
- Net Weight 8.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WSP862
- Zoro # G4921756
- UPC # 848109005485
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 86" |
Length | 86" |
Details
Item | Chrome Poles,86",PK2 |
Color | Chrome |
Material | Chrome |
Net Weight | 8.92 |
Description
Chrome Poles,86 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCV246078-4S95)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (PB1416-7 Blue)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- ORBIS Black Attached Lid Container, Plastic (FP243 Black Recycled)
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- PARTNERS BRAND Chrome Poles, 74", 2/Case (WSP742)
- LOWELL Keys for Rear Door 1pr (LK-RD)
- LOWELL Remote Power Control 20A (RPC-20-SCD)
- KEEN 241965 5 mm. Nickel Plated Shelf Support Peg; Pack - 8 (KE579709)
- CLOSETMAID 2 Shelf 12 WHT DR Rack (800200)
- KNAPE & VOGT Standard Shelf Hd 24In Galvnzd (BK-0100-2)
- Partners Brand Shelving & Rack Accessories