Shop All Shelving & Rack Accessories
Partners Brand
Chrome Poles, 74", 4/Case
Mfr # WSP744
Zoro # G4921765
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Chrome
- Height 74"
- Length 74"
- Net Weight 14.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WSP744
- Zoro # G4921765
- UPC # 848109005478
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 74" |
Length | 74" |
Details
Item | Chrome Poles,74",PK4 |
Color | Chrome |
Material | Chrome |
Net Weight | 14.6 |
Description
Chrome Poles,74 In.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mbl Machine Table, 24x36x42,2000 lb. (MTM243642-2K195)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 54"H, 4 Shelves, Chrome (45VX89)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (4295)
- PARTNERS BRAND Chrome Poles, 74", 2/Case (WSP742)
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- DURASHELF Shelf Adaptor Caster 4" (CS2089)
- ECONOCO Single Hangrail Rolling Rack (K43)
- ECONOCO Single Slotted Standard 48"H, Silver, 10PK (SS10/48)
- DC CARGO E-Track Trimmer Mount for Trailer, 2PK (ETTM-2)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- Partners Brand Shelving & Rack Accessories