Shop All Shelving & Rack Accessories
Partners Brand
Chrome Poles, 74", 2/Case
Mfr # WSP742
Zoro # G4921771
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Chrome
- Height 74"
- Length 74"
- Net Weight 7.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WSP742
- Zoro # G4921771
- UPC # 848109005461
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 74" |
Length | 74" |
Details
Item | Chrome Poles,74",PK2 |
Color | Chrome |
Material | Chrome |
Net Weight | 7.96 |
Description
Chrome Poles,74 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 36D X 96H (B2282501N)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments (359-95)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 in W, 18 1/4 in H, 28 gal Volume Capacity (3450GRPRCL.06)
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- TENNSCO Heavy Duty Shelf Support (LRA-96)
- ECONOCO 4-Way Base Grid, White (WTE/4BA)
- ECONOCO Mini Ladder Tower 73", Black (ML73/MAB)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- OBECO ObeCo OBPR-TWP-832SFRAME Framed Mesh Net - 8" x 32", Black (OBPR-TWP-832SFRAME)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Engine Red 20"x4 Ft., PK6 (04F-C6N32-06)
- Partners Brand Shelving & Rack Accessories