Shop All Shelving & Rack Accessories
Partners Brand
Chrome Poles, 54", 4/Case
Mfr # WSP544
Zoro # G4921808
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Chrome
- Height 54"
- Length 54"
- Net Weight 10.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WSP544
- Zoro # G4921808
- UPC # 848109005430
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 54" |
Length | 54" |
Details
Item | Chrome Poles,54",PK4 |
Color | Chrome |
Material | Chrome |
Net Weight | 10.7 |
Description
Chrome Poles,54 In.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB816YL)
- 80/20 Non-Locking, T-Handle, Clockwise (2933)
- 80/20 Inside Corner Bracket, 8 Hole, For 15S (4304)
- TENNSCO Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-182172-1MG)
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- PARTNERS BRAND Chrome Poles, 74", 2/Case (WSP742)
- ECONOCO Slatwall Hook 10", Satin Nickel, 96PK (BQSWH10SN)
- ZORO SELECT Shelf Liner 24"x18", Black, 4PK (5GRJ2)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- EQUIPTO VG Post Cap, 1-19/32"X1-15/32", BK (10177B)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 18"x1 (PH18CH)
- Partners Brand Shelving & Rack Accessories