Shop All Shelving & Rack Accessories
Partners Brand
Chrome Poles, 54", 2/Case
Mfr # WSP542
Zoro # G4921817
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Chrome
- Height 54"
- Length 54"
- Net Weight 5.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WSP542
- Zoro # G4921817
- UPC # 848109005423
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 54" |
Length | 54" |
Details
Item | Chrome Poles,54",PK2 |
Color | Chrome |
Material | Chrome |
Net Weight | 5.62 |
Description
Chrome Poles,54 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- PARTNERS BRAND Chrome Poles, 74", 2/Case (WSP742)
- LOWELL Panel w4 whisper fans 7U (FW4-7T)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Light Oak 18"x60 Ft., PK6 (60F-C9AT36-06)
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- NATIONAL MANUFACTURING & SPECTRUM BRANDS HHI National Manufacturing & Spectrum Brands HHI 257852 856 Zinc Gate Caster (257852)
- ZORO SELECT Shelf Liner 48"x36", White, 4PK (5GRF1)
- Partners Brand Shelving & Rack Accessories