Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 9" x 12", Kraft, 825/Case
Mfr # CP912
Zoro # G4921835
product price: $176.99
/pk 825, $0.21/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 9"
- Color Kraft
- Material .022 Point Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP912
- Zoro # G4921835
- UPC # 841436086417
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 12" |
Width | 9" |
Details
Item | Chipboard Pads,9x12",PK825 |
Color | Kraft |
Material | .022 Point Fibreboard |
Description
Chipboard Pads,9x12 In.,PK825, Package Quantity 825
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, Single (11A776)
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Purple, 500/Roll (DL613M)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Black, 10/Bundle (PCS4896B)
- PARTNERS BRAND Corrugated Sheets, 36" x 42", Kraft, 5 /Bundle (SP3642)
- PARTNERS BRAND Chipboard Pads, 12" x 18", Kraft, 420/Case (CP1218)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 30" x 250', Kraft, 1 Roll (SF30)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 12" x 12", Kraft, 490/Case (CPHD1212)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- BSC PREFERRED 36'' x 250' - A Flute Kraft Singleface Corrugated Roll (S-416)
- Partners Brand Protective Packaging