Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 8 1/2" x 14", Kraft, 760/Case
Mfr # CP8514
Zoro # G4921869
product price: $144.99
/pk 760, $0.19/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Width 8 1/2"
- Color Kraft
- Material .022 Point Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP8514
- Zoro # G4921869
- UPC # 841436036696
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 14" |
Width | 8 1/2" |
Details
Item | Chipboard Pads,8-1/2x14",PK760 |
Color | Kraft |
Material | .022 Point Fibreboard |
Description
Chipboard Pads,8-1/2x14 In.,PK760, Package Quantity 760
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strip RolL x 1in x 50ft, White (MR50-81P)
- GONGE Trampoline, Mono (G2400)
- UNIVERSAL Buterfly Clip Clipboard, Clear (UNV40308)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 18 YELLOW100)
- PARTNERS BRAND Chipboard Pads, 11" x 17", Kraft, 480/Case (CP1117)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll (SF03)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case (CPHD2638)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 40" x 48", Kraft, 400/Case (CPHD4048)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 12" x 250', Kraft, 1 Roll (SF12)
- THE PACKAGING WHOLESALERS Singleface Corrugated Roll, B Flute, 3"W x 250L, Kraft, 1 Roll (CRCSF03)
- Partners Brand Corrugated Pads