Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 8 1/2" x 11", White, 960/Case
Mfr # CP8511W
Zoro # G4921878
product price: $218.99
/pk 960, $0.23/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 8 1/2"
- Material .022 Point Fibreboard
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP8511W
- Zoro # G4921878
- UPC # 841436004947
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 11" |
Width | 8 1/2" |
Details
Item | Chipboard Pads,8-1/2x11",PK960 |
Material | .022 Point Fibreboard |
Color | White |
Description
Chipboard Pads,8-1/2x11 In.,PK960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 6", Orange, 1000/Case (PL32)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- PARTNERS BRAND Chipboard Pads, 12" x 18", Kraft, 420/Case (CP1218)
- PARTNERS BRAND Corrugated Layer Pads, 17 7/8" x 17 7/8", Kraft, 50/Bundle (SP17)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case (CPHD2638)
- PARTNERS BRAND Corrugated Sheets, 48" x 96", White, 5/Bundle (SP4896W)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 30" x 250', Kraft, 1 Roll (SF30)
- PARTNERS BRAND Corrugated Layer Pads, 5 7/8" x 5 7/8", Kraft, 100/Bundle (SP55)
- ZORO SELECT Corrugated Sheets, 48" x 72", Kraft, 5 /Bundle (55VK13)
- Partners Brand Protective Packaging