Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 5" x 7", Kraft, 1125/Case
Mfr # CP57
Zoro # G4921896
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 5"
- Color Kraft
- Material .022 Point Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CP57
- Zoro # G4921896
- UPC # 841436086400
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 7" |
Width | 5" |
Details
Item | Chipboard Pads,5"x7",Kraft,PK1125 |
Color | Kraft |
Material | .022 Point Fibreboard |
Description
Chipboard Pads,5 In.x7 In.,Kraft,PK1125, Package Quantity 1125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW32)
- SPARCO Paper, Copy, 20#, 8.5X11, Blue Pk (SPR05121)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80725)
- ZORO SELECT File Holder, Black, 9 Compartments (2KEK9)
- PARTNERS BRAND Chipboard Pads, 11" x 17", Kraft, 480/Case (CP1117)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 48" x 250', Kraft, 1/Roll (SF48)
- PARTNERS BRAND Corrugated Sheets, 30" x 72", Kraft, 5 /Bundle (SP3072)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 9" x 12", Kraft, 640/Case (CPHD912)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 36" x 250', Kraft, 1 Roll (SF36)
- PARTNERS BRAND Corrugated Sheets, 24" x 60", Kraft, 5 /Bundle (SP2460)
- Partners Brand Corrugated Pads