Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 24" x 36", Kraft, 110/Case
Mfr # CP2436
Zoro # G4921939
product price: $166.99
/pk 110, $1.52/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 24"
- Material .022 Point Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP2436
- Zoro # G4921939
- UPC # 841436086462
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 36" |
Width | 24" |
Details
Item | Chipboard Pads,24"x36",Kraft,PK110 |
Material | .022 Point Fibreboard |
Color | Kraft |
Description
Chipboard Pads,24 In.x36 In.,Kraft,PK110, Package Quantity 110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- SHARPIE Water-Resistant Ink Stick Plastic Point Pen, 0.8 mm, Black, PK36 (2083009)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- U BRANDS Magnetic Dry Erase Board w/Decor Frame, 30 x 20, White Surface/Frame (2071U00-01)
- PARTNERS BRAND Corrugated Layer Pads, 13 7/8" x 13 7/8", Kraft, 100/Bundle (SP13)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 9" x 12", Kraft, 640/Case (CPHD912)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Blue, 10/Bundle (PCS4896BL)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- PARTNERS BRAND Chipboard Pads, 5" x 7", Kraft, 1125/Case (CP57)
- BSC PREFERRED 40 x 60'' Double Wall Corrugated Sheets, 5PK (SP4060DW)
- Partners Brand Corrugated Pads