Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 18" x 24", Kraft, 190/Case
Mfr # CP1824
Zoro # G4921957
product price: $169.99
/pk 190, $0.89/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Width 18"
- Material .022 Point Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP1824
- Zoro # G4921957
- UPC # 841436086455
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 24" |
Width | 18" |
Details
Item | Chipboard Pads,18"x24",Kraft,PK190 |
Material | .022 Point Fibreboard |
Color | Kraft |
Description
Chipboard Pads,18 In.x24 In.,Kraft,PK190, Package Quantity 190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZIMPORT Azimport Q333-B 2.4 Ghz & 4CH 6 Axis Gyro Wi-Fi FPV RC Quadcopter RTF - White (Q333-B)
- MARSH Stencil Ink, Red (20909)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Nickel (GR-MET-250-BN)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 2", White, 50/Bundle (M632)
- PARTNERS BRAND Corrugated Sheets, 36" x 96", Kraft, 5 /Bundle (SP3696)
- PARTNERS BRAND Corrugated Sheets, 26" x 26", Kraft, 5 /Bundle (SP2626)
- PARTNERS BRAND Corrugated Layer Pads, 19 7/8" x 19 7/8", Kraft, 50/Bundle (SP19)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Black, 10/Bundle (PCS4896B)
- PARTNERS BRAND Corrugated Sheets, 32" x 48", Kraft, 5 /Bundle (SP3248)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- ZORO SELECT Plastic Corrugated Sheets, 18" x 24", White, 10/Bundle (56EC59)
- Partners Brand Protective Packaging