Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 14" x 14", Kraft, 460/Case
Mfr # CP1414
Zoro # G4921990
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Width 14"
- Color Kraft
- Material .022 Point Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CP1414
- Zoro # G4921990
- UPC # 841436004978
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 14" |
Width | 14" |
Details
Item | Chipboard Pads,14"x14",Kraft,PK460 |
Color | Kraft |
Material | .022 Point Fibreboard |
Description
Chipboard Pads,14 In.x14 In.,Kraft,PK460, Package Quantity 460
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Workstation Organizer, 16 In, Poly, 7 Comp (35873)
- ZORO SELECT Blank Square Label Orange 1"W, Pk500 (3VCR4)
- ZORO SELECT 12" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP7)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", Kraft, 960/Case (CP8511)
- PARTNERS BRAND Corrugated Sheets, 36" x 96", Kraft, 5 /Bundle (SP3696)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 14", Kraft, 760/Case (CP8514)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- PARTNERS BRAND Plastic Corrugated Sheets, 24" x 36", Blue, 10/Bundle (PCS2436BL)
- PARTNERS BRAND Chipboard Pads, 8" x 8", Kraft, 675/Case (CP88)
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 36", Kraft, 5/Bundle (56EC41)
- Partners Brand Corrugated Pads