Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 12" x 18", Kraft, 420/Case
Mfr # CP1218
Zoro # G4922018
product price: $197.99
/pk 420, $0.47/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 12"
- Material .022 Point Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP1218
- Zoro # G4922018
- UPC # 841436004954
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 18" |
Width | 12" |
Details
Item | Chipboard Pads,12"x18",Kraft,PK420 |
Material | .022 Point Fibreboard |
Color | Kraft |
Description
Chipboard Pads,12 In.x18 In.,Kraft,PK420, Package Quantity 420
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Black (44001)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A889)
- TREND Stinky Stickers Pack, Sweet Scents, PK480 (T83901)
- BSC PREFERRED 17 x 7 x 7'' Long Corrugated Boxes, 25PK (S-22206)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 19 7/8", Kraft, 100/Bundle (SP1119)
- PARTNERS BRAND Chipboard Pads, 26" x 38", Kraft, 90/Case (CP2638)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", Kraft, 960/Case (CP8511)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 18" x 250', Kraft, 1 Roll (SF18)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case (CPHD2638)
- PARTNERS BRAND Corrugated Layer Pads, 5 7/8" x 8 7/8", Kraft, 100/Bundle (SP58)
- Partners Brand Protective Packaging