Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 11" x 17", Kraft, 480/Case
Mfr # CP1117
Zoro # G4922036
product price: $147.99
/pk 480, $0.31/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Width 11"
- Material .022 Point Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP1117
- Zoro # G4922036
- UPC # 841436036702
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 17" |
Width | 11" |
Details
Item | Chipboard Pads,11"x17",Kraft,PK480 |
Material | .022 Point Fibreboard |
Color | Kraft |
Description
Chipboard Pads,11 In.x17 In.,Kraft,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, SLATE (111094-027)
- MAYNE Newport Plus Double Arm Mail Post, Graphite Grey (5814-GRG)
- U-MARK A10 Paint Marker Green (10103)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (16063)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 14", Kraft, 760/Case (CP8514)
- PARTNERS BRAND Chipboard Pads, 8" x 8", Kraft, 675/Case (CP88)
- PARTNERS BRAND Chipboard Pads, 12" x 18", Kraft, 420/Case (CP1218)
- PARTNERS BRAND Corrugated Layer Pads, 5 7/8" x 5 7/8", Kraft, 100/Bundle (SP55)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 18" x 250', Kraft, 1 Roll (SF18)
- PARTNERS BRAND Corrugated Sheets, 48" x 48", White, 5/Bundle (SP4848W)
- ZORO SELECT Corrugated Sheets, 48" x 96", Kraft, 5 /Bundle (56EC40)
- Partners Brand Corrugated Pads