Shop All Mailer Envelopes
Partners Brand
CD Inserts, 10 1/4" x 12 11/16", White, 50/Bundle
Mfr # MLRCDI
Zoro # G4922246
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 12 11/16"
- Length 10 1/4"
- Material 200#/ECT-32-B Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MLRCDI
- Zoro # G4922246
- UPC # 841436036955
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 11/16" |
Length | 10 1/4" |
Details
Item | CD Inserts,10 1/4"x12 11/16",White,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
CD Inserts,10 1/4 In.x12 11/16 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 12" x 15" Reclosable Polypro Bags, 4 mil, Clear, PK 500 (PZ220)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- NATUR-TEC - Large T-shirt Bag 18.5 in. x 21 in. 0.9mil, 500PK (NT1075-X-00005)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 500 Pg (9-500-R)
- PARTNERS BRAND Jumbo Mailers, 28" x 24" x 6", Kraft, 20/Bundle (M28246)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 3", Kraft, 50/Bundle (M1293K)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND Padded Mailers, #000, 4" x 8", Kraft, 500/Case (B801)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Literature Mailers, 10" x 10" x 3", Kraft, 50/Bundle (ML10103K)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 10"W x 13"H, Kraft, 100/Pack (35267)
- Partners Brand Mail Supplies