Shop All Shipping Cartons
Partners Brand
Caster Set for Roll Storage System, Gray, 4/Set
Mfr # WS1005
Zoro # G0925235
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 2.16
- Color Gray
- Material Metal/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WS1005
- Zoro # G0925235
- UPC # 841436065245
- Country of Origin Canada
- Category Shipping Cartons
Details
Item | Caster Set,for Roll Storage System |
Maximum Weight | 2.16 |
Color | Gray |
Material | Metal/Plastic |
Description
Caster Set,for Roll Storage System, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK10 (810P10K)
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- NINJATEK Eel Midnight 3Mm 1Kg (3DEL0129010)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Corrugated Boxes, 14" x 10" x 11", Kraft, 25/Bundle (141011)
- PARTNERS BRAND Heavy-Duty Boxes, 10" x 8" x 6", Kraft, 25/Bundle (HD1086)
- PARTNERS BRAND Gaylord Bottom, 40" x 40" x 40", Kraft, 5/Bundle (GL404040)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- Partners Brand Shipping Cartons