Shop All Shipping Cartons
Partners Brand
Caster Set for Carton Stands, Black, 4/Each
Mfr # WS1001
Zoro # G0925296
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 3.26
- Color Black
- Material Plastic/Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WS1001
- Zoro # G0925296
- UPC # 841436047791
- Country of Origin United States
- Category Shipping Cartons
Details
Item | Caster Set,for Carton Stands,Black |
Maximum Weight | 3.26 |
Color | Black |
Material | Plastic/Metal |
Description
Caster Set,for Carton Stands,Black, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Take-Along Show-Horse Stable Play Set (3744)
- NISSEN Paint Crayon, Medium Tip, White Color Family (28770)
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- PARTNERS BRAND Paint Can Boxes, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 25/Bundle (HAZ1044)
- PARTNERS BRAND Gift Boxes, 6" x 4 1/2" x 4 1/2", White, 100/Case (GB644)
- PARTNERS BRAND Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 8", Kraft, 10/Bundle (HD24248DW)
- PARTNERS BRAND Double Wall Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 15/Bundle (T8848INNERDW)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 10", Kraft, 25/Bundle (11A756)
- Partners Brand Shipping & Moving Boxes