Shop All Edge and Corner Protectors
Partners Brand
Cast Machine Stretch Film, 20" x 80 Gauge x 5000', Clear, 1/Roll
Mfr # MSF20805C
Zoro # G4922325
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5000'
- Width 20"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MSF20805C
- Zoro # G4922325
- UPC # 841436041270
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 5000' |
Width | 20" |
Details
Item | Stretch Film,20"x80 Gx5000Ft,Clear |
Color | Clear |
Description
Stretch Film,20 In.x80 Gx5000Ft,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- JJ KELLER Non Hazardous Waste Manifest, PK500 (10498)
- THE OP Hues and Cues Game (PA135-725)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 72", White, 55/Case (EP2272120BX)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 12", White, 250/Case (EP2212120BX)
- PARTNERS BRAND Edge Protectors, Cased, .225, 3" x 3" x 18", White, 110/Case (EP3318225BX)
- PARTNERS BRAND Edge Protectors - Cased, .160, 3" x 3" x 36", White, 65/Case (EP3336160BX)
- PARTNERS BRAND Cast Machine Stretch Film, 20" x 90 Gauge x 5000', Clear, 1/Roll (MSF2090C)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- Partners Brand Edge and Corner Protectors